Apply to be a TradeMaster!
Main product image of 1/53 Hp 115v 3000 Rpm 1.4 Amp Motor, FB-RFB495
Magnifying glass
Hover image to zoom

1/53 Hp 115v 3000 Rpm 1.4 Amp Motor, FB-RFB495

Brand:
ROTOM
SKU:
FB-RFB495
Rating:
(0)
Q&A:
(0)
1/53 Hp 115v 3000 Rpm 1.4 Amp Motor, FB-RFB495
Magnifying glass
Hover image to zoom
$128.57 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.4 Amps

Description

–
FB-RFB495 is an OEM 1/53 Hp 115v 3000 Rpm 1.4 Amp Motor, FB-RFB495 manufactured by Rotom.

Specs

–
Bearings:

Ball

Product Type:

Motor

Voltage:

115V

Amperage:

1.4

RPM:

3000

Horse Power:

1/30

Rotation:

CW

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy