Apply to be a TradeMaster!
Main product image of 0.53 Amp 115v 3200 Rpm Motor, FB-RFB547
Magnifying glass
Hover image to zoom

0.53 Amp 115v 3200 Rpm Motor, FB-RFB547

Brand:
ROTOM
SKU:
FB-RFB547
Rating:
(0)
Q&A:
(0)
0.53 Amp 115v 3200 Rpm Motor, FB-RFB547
Magnifying glass
Hover image to zoom
$131.56 each
In Stock
In Stock
Get 50 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
0.53 Amps

Description

–

FB-RFB547 is an OEM 0.53 Amp 115v 3200 Rpm Motor, FB-RFB547 manufactured by Rotom.

Specs

–
RPM:

3200

Enclosure Type:

Open

Horse Power:

1/20

Rotation:

CW

Voltage:

115V

Amperage:

0.53

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy