Apply to be a TradeMaster!
Main product image of Carrier 320725-756 Furnace Draft Inducer, FB-RFB756
Magnifying glass
Hover image to zoom

Carrier 320725-756 Furnace Draft Inducer, FB-RFB756

Brand:
ROTOM
SKU:
FB-RFB756
Rating:
(2)
Q&A:
(0)
Carrier 320725-756 Furnace Draft Inducer, FB-RFB756
Magnifying glass
Hover image to zoom
$201.67 each
In Stock
In Stock
Get 1 Tomorrow, Jul 9
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
3190 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.2 Amps

Description

FB-RFB756 is an OEM Carrier 320725-756 Furnace Draft Inducer, FB-RFB756 manufactured by Rotom.

Specs

RPM:

3190

Voltage:

115V

Amperage:

1.2

Rotation:

CW

Capacitor:

3/350

Speeds:

1

Enclosure Type:

Open

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Perfect fit got it fast!

fit perfect like it was oem
Moon
Hoisington, KS
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'M HOPING NOT TO NEED IT AGAIN, BUT I'M VERY PLEASED WITH I

IN MY HEATING SYSTEM
MICKEY
New Jersey
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy