Apply to be a TradeMaster!
Main product image of Carrier 320725-758 Furnace Draft Inducer, FB-RFB758
Magnifying glass
Hover image to zoom

Carrier 320725-758 Furnace Draft Inducer, FB-RFB758

Brand:
ROTOM
SKU:
FB-RFB758
Rating:
(0)
Q&A:
(0)
Carrier 320725-758 Furnace Draft Inducer, FB-RFB758
Magnifying glass
Hover image to zoom
$201.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3222 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
1.45 Amps

Description

–
FB-RFB758 is an OEM Carrier 320725-758 Furnace Draft Inducer, FB-RFB758 manufactured by Rotom.

Specs

–
Speeds:

1

Voltage:

115V

Amperage:

1.45

Enclosure Type:

Open

Rotation:

CW

RPM:

3222

Horse Power:

1/15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy