Apply to be a TradeMaster!
Main product image of Goodman Furnace Draft Inducer Blower Flue Exhaust 1/48 Hp, 1.6 Amps, 115v, FB-RFB859
Magnifying glass
Hover image to zoom

Goodman Furnace Draft Inducer Blower Flue Exhaust 1/48 Hp, 1.6 Amps, 115v, FB-RFB859

Brand:
ROTOM
SKU:
FB-RFB859
Rating:
(1)
Q&A:
(0)
Goodman Furnace Draft Inducer Blower Flue Exhaust 1/48 Hp, 1.6 Amps, 115v, FB-RFB859
Magnifying glass
Hover image to zoom
$108.74 each
In Stock
In Stock
Get 50 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/48 HP
Product Highlight: Amperage
1.6 Amps

Description

–
FB-RFB859 is an OEM Goodman Furnace Draft Inducer Blower Flue Exhaust 1/48 Hp, 1.6 Amps, 115v, FB-RFB859 manufactured by Rotom.

Specs

–
Horse Power:

1/48

Bearings:

Ball

Enclosure Type:

Open

Amperage:

1.6

Voltage:

115V

Speeds:

1

RPM:

3000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fits well on my furnace

Installed on Goodman FURNACE: MODEL: GMP100-4 REV B / SERIAL#: 0111647244. It is a bit loud for several seconds until the fumes start flowing through the heat exchanger. Fits perfect. Comes with a white felt seal
Lucky
Atlanta
5 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy