Apply to be a TradeMaster!
Main product image of Motor Draft Inducer, Flue Exhaust 1/16hp 3450rpm 460v Icp, FM-RFM462
Magnifying glass
Hover image to zoom

Motor Draft Inducer, Flue Exhaust 1/16hp 3450rpm 460v Icp, FM-RFM462

Brand:
ROTOM
SKU:
FM-RFM462
Rating:
(0)
Q&A:
(0)
Motor Draft Inducer, Flue Exhaust 1/16hp 3450rpm 460v Icp, FM-RFM462
Magnifying glass
Hover image to zoom
$923.87 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/16 HP
Product Highlight: Amperage
0.3 Amps

Description

–
FM-RFM462 is an OEM Motor Draft Inducer, Flue Exhaust 1/16hp 3450rpm 460v Icp, FM-RFM462 manufactured by Rotom.

Specs

–
Amperage:

0.3

Horse Power:

1/16

RPM:

3450

Weight (lbs):

6

Speeds:

1

Rotation:

CW

Enclosure Type:

Open

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy