Shop Resideo Sale
Main product image of FM-RFM890 Draft Inducer Blower Motor
Magnifying glass
Hover image to zoom

FM-RFM890 Draft Inducer Blower Motor

Brand:
ROTOM
SKU:
FM-RFM890
Rating:
(0)
Q&A:
(0)
FM-RFM890 Draft Inducer Blower Motor
Magnifying glass
Hover image to zoom
$203.65 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
3200 RPM
Product Highlight: Rotation
CCW
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.7 Amps
Product Highlight: Wattage
25 Watts

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/25
  • RPM: 3200
  • Diameter: 3.3"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 208/230
  • Rotation: CCWSE
  • Overload: Auto
  • Material: Steel
  • Mounting: Special
  • Amperage: 0.70
  • HP: 1/25
  • RPM: 3200
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 208/230
  • Rotation: CCWSE/CWLE
  • Material: Rolled Steel
  • Amperage: 0.70
  • Specs

    –
    Amperage:

    0.7

    Speeds:

    1

    RPM:

    3200

    Rotation:

    CCW

    Wattage:

    25

    Bearings:

    Ball

    Product Type:

    Blower Motor

    Voltage:

    208-230v

    Mount:

    Stud

    Enclosure Type:

    Open

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy