Apply to be a TradeMaster!
Main product image of Exhaust Blower Double Centrifugal Fan Kit, HB-RB27
Magnifying glass
Hover image to zoom

Exhaust Blower Double Centrifugal Fan Kit, HB-RB27

Brand:
ROTOM
SKU:
HB-RB27
Rating:
(0)
Q&A:
(0)
Exhaust Blower Double Centrifugal Fan Kit, HB-RB27
Magnifying glass
Hover image to zoom
$365.84 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2400 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.92 Amps
Product Highlight: Wattage
115 Watts

Description

–
HB-RB27 is an OEM Exhaust Blower Double Centrifugal Fan Kit, HB-RB27 manufactured by Rotom.

Specs

–
Amperage:

0.92

RPM:

2400

Wattage:

115

Voltage:

115V

Bearings:

Sleeve

Product Type:

Blower Kit

Speeds:

1

Rotation:

CCW

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy