Apply to be a TradeMaster!
Main product image of Kingsman Z36fk Fan Kit, HB-RB36
Magnifying glass
Hover image to zoom

Kingsman Z36fk Fan Kit, HB-RB36

Brand:
ROTOM
SKU:
HB-RB36
Rating:
(0)
Q&A:
(0)
Kingsman Z36fk Fan Kit, HB-RB36
Magnifying glass
Hover image to zoom
$263.91 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1250 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
130 HP
Product Highlight: Amperage
0.86 Amps

Description

–
HB-RB36 is an OEM Kingsman Z36fk Fan Kit, HB-RB36 manufactured by Rotom.

Specs

–
Voltage:

115V

Weight (lbs):

6

Rotation:

CW

RPM:

1250

Horse Power:

130

Amperage:

0.86

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy