Apply to be a TradeMaster!
Main product image of Tangential Blower Only Bl65x300ccw Fan, HB-RB79
Magnifying glass
Hover image to zoom

Tangential Blower Only Bl65x300ccw Fan, HB-RB79

Brand:
ROTOM
SKU:
HB-RB79
Rating:
(0)
Q&A:
(0)
Tangential Blower Only Bl65x300ccw Fan, HB-RB79
Magnifying glass
Hover image to zoom
$145.66 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
150 HP
Product Highlight: Amperage
0.75 Amps

Description

–
HB-RB79 is an OEM Tangential Blower Only Bl65x300ccw Fan, HB-RB79 manufactured by Rotom.

Specs

–
Amperage:

0.75

Rotation:

CCW

RPM:

1200

Speeds:

1

Enclosure Type:

Open

Horse Power:

150

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy