Apply to be a TradeMaster!
Main product image of Pellet Stove Auger Gear Motor, 2 Rpm, 120v, 1.48 Amps, HM-RGM452
Magnifying glass
Hover image to zoom

Pellet Stove Auger Gear Motor, 2 Rpm, 120v, 1.48 Amps, HM-RGM452

Brand:
ROTOM
SKU:
HM-RGM452
Rating:
(0)
Q&A:
(0)
Pellet Stove Auger Gear Motor, 2 Rpm, 120v, 1.48 Amps, HM-RGM452
Magnifying glass
Hover image to zoom
$83.81 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
4.02 HP
Product Highlight: Amperage
1.48 Amps

Description

–
HM-RGM452 is an OEM Pellet Stove Auger Gear Motor, 2 Rpm, 120v, 1.48 Amps, HM-RGM452 manufactured by Rotom.

Specs

–
RPM:

2

Horse Power:

4.02

Voltage:

115V

Weight (lbs):

3.8

Enclosure Type:

Open

Amperage:

1.48

Speeds:

1

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy