Apply to be a TradeMaster!
Main product image of Oem Unilux Motor, M4-R2299
Magnifying glass
Hover image to zoom
Oem Unilux Motor, M4-R2299
Magnifying glass
Hover image to zoom
$233.35 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/8 HP
Product Highlight: Amperage
2 Amps

Description

–
M4-R2299 is an OEM Oem Unilux Motor, M4-R2299 manufactured by Rotom.

Specs

–
Rotation:

CCW

RPM:

1000

Bearings:

Sleeve

Frame Size:

42

Horse Power:

1/8

Enclosure Type:

Open

Voltage:

115V

Speeds:

5

Amperage:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy