Apply to be a TradeMaster!
Main product image of 1/50 Hp, 1550 Rpm, 115 V, Cw Shaded Pole Double Shafted 3.3" Diameter General Purpose Motor, O1-R467
Magnifying glass
Hover image to zoom

1/50 Hp, 1550 Rpm, 115 V, Cw Shaded Pole Double Shafted 3.3" Diameter General Purpose Motor, O1-R467

Brand:
ROTOM
SKU:
O1-R467
Rating:
(0)
Q&A:
(0)
1/50 Hp, 1550 Rpm, 115 V, Cw Shaded Pole Double Shafted 3.3" Diameter General Purpose Motor, O1-R467
Magnifying glass
Hover image to zoom
$155.32 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
25 Watts

Description

–
O1-R467 is an OEM 1/50 Hp, 1550 Rpm, 115 V, Cw Shaded Pole Double Shafted 3.3" Diameter General Purpose Motor, O1-R467 manufactured by Rotom.

Specs

–
Enclosure Type:

Open

Amperage:

1.4

Speeds:

1

Bearings:

Sleeve

Wattage:

25

Rotation:

CW

Product Type:

Motor

Voltage:

115V

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy