Apply to be a TradeMaster!
Main product image of 1/150hp Refrigeration Evaporator Coil Motor, 3.3", 2w, O4-R1211
Magnifying glass
Hover image to zoom

1/150hp Refrigeration Evaporator Coil Motor, 3.3", 2w, O4-R1211

Brand:
ROTOM
SKU:
O4-R1211
Rating:
(0)
Q&A:
(0)
1/150hp Refrigeration Evaporator Coil Motor, 3.3", 2w, O4-R1211
Magnifying glass
Hover image to zoom
$75.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1400 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
5 HP
Product Highlight: Amperage
0.3 Amps

Description

–
O4-R1211 is an OEM 1/150hp Refrigeration Evaporator Coil Motor, 3.3", 2w, O4-R1211 manufactured by Rotom.

Specs

–
Enclosure Type:

TE

Horse Power:

5

Speeds:

1

Weight (lbs):

6

Amperage:

0.3

RPM:

1400

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy