Apply to be a TradeMaster!
Main product image of 1/50 Hp, 230v, 0.4a, Replace Aa2m5553k Ao Smith, Ss210, Omnidrive Motor, O6-R210
Magnifying glass
Hover image to zoom

1/50 Hp, 230v, 0.4a, Replace Aa2m5553k Ao Smith, Ss210, Omnidrive Motor, O6-R210

Brand:
ROTOM
SKU:
O6-R210
Rating:
(0)
Q&A:
(0)
1/50 Hp, 230v, 0.4a, Replace Aa2m5553k Ao Smith, Ss210, Omnidrive Motor, O6-R210
Magnifying glass
Hover image to zoom
$108.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/50 HP
Product Highlight: Amperage
0.4 Amps

Description

–
O6-R210 is an OEM 1/50 Hp, 230v, 0.4a, Replace Aa2m5553k Ao Smith, Ss210, Omnidrive Motor, O6-R210 manufactured by Rotom.

Specs

–
Amperage:

0.4

Enclosure Type:

Totally Enclosed

Horse Power:

1/50

Speeds:

1

Voltage:

230V

Bearings:

Sleeve

Frame Size:

3.3

Rotation:

CCW

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy