Apply to be a TradeMaster!
Main product image of O6-R212 OEM Replacement Motor
Magnifying glass
Hover image to zoom

O6-R212 OEM Replacement Motor

Brand:
ROTOM
SKU:
O6-R212
Rating:
(0)
Q&A:
(0)
O6-R212 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$81.32 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
0.55 Amps

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/30
  • RPM: 1550
  • Diameter: 3.3"
  • Voltage: 230
  • Rotation: CCWOSE
  • Amperage: 0.55
  • Shaft Diameter: 0.313"
  • Shaft Length: 3.500"
  • Specs

    –
    RPM:

    1550

    Speeds:

    1

    Amperage:

    0.55

    Rotation:

    CCW

    Voltage:

    230V

    Horse Power:

    1/30

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy