Apply to be a TradeMaster!
Main product image of 1/35 Hp,208-240v, 1550 Rpm, 7173-0748,2868407152,ss217 Motor, O6-R217
Magnifying glass
Hover image to zoom

1/35 Hp,208-240v, 1550 Rpm, 7173-0748,2868407152,ss217 Motor, O6-R217

Brand:
ROTOM
SKU:
O6-R217
Rating:
(0)
Q&A:
(0)
1/35 Hp,208-240v, 1550 Rpm, 7173-0748,2868407152,ss217 Motor, O6-R217
Magnifying glass
Hover image to zoom
$108.97 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1450 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/35 HP
Product Highlight: Amperage
0.5 Amps

Description

–
O6-R217 is an OEM 1/35 Hp,208-240v, 1550 Rpm, 7173-0748,2868407152,ss217 Motor, O6-R217 manufactured by Rotom.

Specs

–
Voltage:

230V

Rotation:

CW

RPM:

1450

Speeds:

1

Bearings:

Sleeve

Amperage:

0.5

Enclosure Type:

TE

Horse Power:

1/35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy