Apply to be a TradeMaster!
Main product image of Motor 3.3" 1/20 Hp, 115v 1550 Rpm, O6-R220
Magnifying glass
Hover image to zoom

Motor 3.3" 1/20 Hp, 115v 1550 Rpm, O6-R220

Brand:
ROTOM
SKU:
O6-R220
Rating:
(0)
Q&A:
(0)
Motor 3.3" 1/20 Hp, 115v 1550 Rpm, O6-R220
Magnifying glass
Hover image to zoom
$104.98 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
1.6 Amps

Description

–
O6-R220 is an OEM Motor 3.3" 1/20 Hp, 115v 1550 Rpm, O6-R220 manufactured by Rotom.

Specs

–
Speeds:

1

Horse Power:

1/20

Amperage:

1.6

Voltage:

115

Enclosure Type:

TE

Rotation:

CCW

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy