Apply to be a TradeMaster!
Main product image of Replace Ss305, 1/60hp, 2800 Rpm,replace, 80695, Nutone Exhaust Fan Motor, R3-R305
Magnifying glass
Hover image to zoom

Replace Ss305, 1/60hp, 2800 Rpm,replace, 80695, Nutone Exhaust Fan Motor, R3-R305

Brand:
ROTOM
SKU:
R3-R305
Rating:
(0)
Q&A:
(0)
Replace Ss305, 1/60hp, 2800 Rpm,replace, 80695, Nutone Exhaust Fan Motor, R3-R305
Magnifying glass
Hover image to zoom
$78.12 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2800 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/60 HP
Product Highlight: Amperage
0.85 Amps

Description

–
R3-R305 is an OEM Replace Ss305, 1/60hp, 2800 Rpm,replace, 80695, Nutone Exhaust Fan Motor, R3-R305 manufactured by Rotom.

Specs

–
Amperage:

0.85

RPM:

2800

Speeds:

1

Voltage:

115V

Rotation:

CW

Horse Power:

1/60

Enclosure Type:

Open

Product Type:

Replacement Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy