Apply to be a TradeMaster!
Main product image of Exhaust Fan Motor, 3.3" Dia 1/50hp 9a 115v, R3-R319
Magnifying glass
Hover image to zoom

Exhaust Fan Motor, 3.3" Dia 1/50hp 9a 115v, R3-R319

Brand:
ROTOM
SKU:
R3-R319
Rating:
(0)
Q&A:
(0)
Exhaust Fan Motor, 3.3" Dia 1/50hp 9a 115v, R3-R319
Magnifying glass
Hover image to zoom
$87.65 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1430 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/50 HP
Product Highlight: Amperage
0.9 Amps

Description

–
R3-R319 is an OEM Exhaust Fan Motor, 3.3" Dia 1/50hp 9a 115v, R3-R319 manufactured by Rotom.

Specs

–
Weight (lbs):

5

Horse Power:

1/50

Rotation:

CCW

Speeds:

1

Amperage:

0.9

RPM:

1430

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy