Apply to be a TradeMaster!
Main product image of R3-R366 OEM Replacement Motor
Magnifying glass
Hover image to zoom

R3-R366 OEM Replacement Motor

Brand:
ROTOM
SKU:
R3-R366
Rating:
(0)
Q&A:
(0)
R3-R366 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$257.55 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1630 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/7 HP
Product Highlight: Amperage
1.68 Amps

Description

–
  • Electrical Type: PSC
  • HP/Watts: 1/7
  • Diameter: 3.3"
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Mounting: Base
  • Amperage: 1.7

Specs

–
Bearings:

Sleeve

Horse Power:

1/7

Rotation:

CW

Voltage:

115V

Speeds:

3

Amperage:

1.68

RPM:

1630

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy