Apply to be a TradeMaster!
Main product image of 1/130 Hp, 3000 Rpm, 115 Volts, Skel, Totally Enclosed Fan Kit, R7-RB11
Magnifying glass
Hover image to zoom

1/130 Hp, 3000 Rpm, 115 Volts, Skel, Totally Enclosed Fan Kit, R7-RB11

Brand:
ROTOM
SKU:
R7-RB11
Rating:
(0)
Q&A:
(0)
1/130 Hp, 3000 Rpm, 115 Volts, Skel, Totally Enclosed Fan Kit, R7-RB11
Magnifying glass
Hover image to zoom
$52.89 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/130 HP
Product Highlight: Amperage
0.65 Amps

Description

–
R7-RB11 is an OEM 1/130 Hp, 3000 Rpm, 115 Volts, Skel, Totally Enclosed Fan Kit, R7-RB11 manufactured by Rotom.

Specs

–
Horse Power:

1/130

Enclosure Type:

TE

RPM:

3000

Amperage:

0.65

Speeds:

1

Rotation:

CW

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy