Apply to be a TradeMaster!
Main product image of Blower Assembly 148 Cfm 1 Speed 2480 Rpm 115 Volt .75 Amps Cw Rotation Psc Motor, R7-RB155
Magnifying glass
Hover image to zoom

Blower Assembly 148 Cfm 1 Speed 2480 Rpm 115 Volt .75 Amps Cw Rotation Psc Motor, R7-RB155

Brand:
ROTOM
SKU:
R7-RB155
Rating:
(0)
Q&A:
(0)
Blower Assembly 148 Cfm 1 Speed 2480 Rpm 115 Volt .75 Amps Cw Rotation Psc Motor, R7-RB155
Magnifying glass
Hover image to zoom
$229.22 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
2480 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Flange
Product Highlight: Amperage
0.75 Amps

Description

–
R7-RB155 is an OEM Blower Assembly 148 Cfm 1 Speed 2480 Rpm 115 Volt .75 Amps Cw Rotation Psc Motor, R7-RB155 manufactured by Rotom.

Specs

–
Voltage:

115V

Bearings:

Ball

Wattage:

148

Speeds:

1

Horse Power:

1/2

RPM:

2480

Product Type:

Blower Assembly

Mount:

Flange

Amperage:

0.75

Rotation:

CCW

Enclosure Type:

TE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy