Apply to be a TradeMaster!
Main product image of Reversomatic Ventilation Fan Motor, R7-RB24
Magnifying glass
Hover image to zoom

Reversomatic Ventilation Fan Motor, R7-RB24

Brand:
ROTOM
SKU:
R7-RB24
Rating:
(0)
Q&A:
(0)
Reversomatic Ventilation Fan Motor, R7-RB24
Magnifying glass
Hover image to zoom
$108.37 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1400 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
116 HP
Product Highlight: Amperage
0.65 Amps

Description

–
R7-RB24 is an OEM Reversomatic Ventilation Fan Motor, R7-RB24 manufactured by Rotom.

Specs

–
Horse Power:

116

Weight (lbs):

9

Speeds:

1

Rotation:

CW

Enclosure Type:

TE

RPM:

1400

Amperage:

0.65

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy