Apply to be a TradeMaster!
Main product image of Heat Sink For 174307 & 174308, R7-RB4
Magnifying glass
Hover image to zoom

Heat Sink For 174307 & 174308, R7-RB4

Brand:
ROTOM
SKU:
R7-RB4
Rating:
(0)
Q&A:
(0)
Heat Sink For 174307 & 174308, R7-RB4
Magnifying glass
Hover image to zoom
$263.93 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3220 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Flange
Product Highlight: Amperage
0.34 Amps
Product Highlight: Wattage
100 Watts

Description

–
R7-RB4 is an OEM Heat Sink For 174307 & 174308, R7-RB4 manufactured by Rotom.

Specs

–
Voltage:

115V

Bearings:

Ball

Product Type:

Heat Sink

Speeds:

1

Amperage:

0.34

Enclosure Type:

TE

Wattage:

100

Rotation:

CW

Mount:

Flange

RPM:

3220

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy