Apply to be a TradeMaster!
Main product image of T1-R3101 OEM Replacement Motor
Magnifying glass
Hover image to zoom

T1-R3101 OEM Replacement Motor

Brand:
ROTOM
SKU:
T1-R3101
Rating:
(0)
Q&A:
(0)
T1-R3101 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$68.23 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/80 HP
Product Highlight: Max. Amps
.70

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/80
  • RPM: 3000
  • Frame: C-FRAME / SKELETON
  • Enclosure: OAO
  • Phase: Single
  • Voltage: 115
  • Rotation: CCWSE
  • Overload: Impedance
  • Material: Rolled Steel
  • Mounting: Extended Studs
  • Amperage: 0.70
  • Shaft Type: Single
  • Specs

    –
    Horse Power:

    1/80

    Max. Amps:

    .70

    RPM:

    3000

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy