Apply to be a TradeMaster!
Main product image of 1/285hp, 1900 Rpm, 208-230 Volts, Open Enclosure Motor, T1-R617
Magnifying glass
Hover image to zoom

1/285hp, 1900 Rpm, 208-230 Volts, Open Enclosure Motor, T1-R617

Brand:
ROTOM
SKU:
T1-R617
Rating:
(0)
Q&A:
(0)
1/285hp, 1900 Rpm, 208-230 Volts, Open Enclosure Motor, T1-R617
Magnifying glass
Hover image to zoom
$37.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v
Product Highlight: RPM
1900 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/285 HP
Product Highlight: Amperage
0.22 Amps

Description

–
T1-R617 is an OEM 1/285hp, 1900 Rpm, 208-230 Volts, Open Enclosure Motor, T1-R617 manufactured by Rotom.

Specs

–
Horse Power:

1/285

Bearings:

Sleeve

Voltage:

208-230v

Rotation:

CCW

Speeds:

1

RPM:

1900

Enclosure Type:

Open

Amperage:

0.22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy