Apply to be a TradeMaster!
Main product image of Shaded Pole C-frame Motor, T1-R630
Magnifying glass
Hover image to zoom

Shaded Pole C-frame Motor, T1-R630

Brand:
ROTOM
SKU:
T1-R630
Rating:
(0)
Q&A:
(0)
Shaded Pole C-frame Motor, T1-R630
Magnifying glass
Hover image to zoom
$39.58 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.76 Amps
Product Highlight: Wattage
185 Watts

Description

–
T1-R630 is an OEM Shaded Pole C-frame Motor, T1-R630 manufactured by Rotom.

Specs

–
RPM:

1500

Voltage:

115V

Bearings:

Sleeve

Product Type:

Motor

Rotation:

CW

Enclosure Type:

Open

Wattage:

185

Mount:

Stud

Amperage:

0.76

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy