Apply to be a TradeMaster!
Main product image of 120v .3a 2spd C/w Bracket, T1-RF100-2
Magnifying glass
Hover image to zoom

120v .3a 2spd C/w Bracket, T1-RF100-2

Brand:
ROTOM
SKU:
T1-RF100-2
Rating:
(0)
Q&A:
(0)
120v .3a 2spd C/w Bracket, T1-RF100-2
Magnifying glass
Hover image to zoom
$59.87 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/120V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CCW
Product Highlight: Mount
Bracket
Product Highlight: Amperage
0.3 Amps

Description

–
T1-RF100-2 is an OEM 120v .3a 2spd C/w Bracket, T1-RF100-2 manufactured by Rotom.

Specs

–
RPM:

3000

Mount:

Bracket

Rotation:

CCW

Amperage:

0.3

Voltage:

115/120V

Product Type:

Blower Motor

Bearings:

Sleeve

Enclosure Type:

Open

Speeds:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy