Apply to be a TradeMaster!
Main product image of 119mm X 119mm X 38mm Ac Axial Fan, T8-RF237
Magnifying glass
Hover image to zoom

119mm X 119mm X 38mm Ac Axial Fan, T8-RF237

Brand:
ROTOM
SKU:
T8-RF237
Rating:
(0)
Q&A:
(0)
119mm X 119mm X 38mm Ac Axial Fan, T8-RF237
Magnifying glass
Hover image to zoom
$41.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
106 CFM

Description

–
T8-RF237 is an OEM 119mm X 119mm X 38mm Ac Axial Fan, T8-RF237 manufactured by Rotom.

Specs

–
Voltage:

115V

Hertz:

50/60

Air Flow Capacity (CFM):

106

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy