Apply to be a TradeMaster!
Main product image of Shaded Pole 3.3" Diameter General Purpose Motor, US-R90020
Magnifying glass
Hover image to zoom

Shaded Pole 3.3" Diameter General Purpose Motor, US-R90020

Brand:
ROTOM
SKU:
US-R90020
Rating:
(0)
Q&A:
(0)
Shaded Pole 3.3" Diameter General Purpose Motor, US-R90020
Magnifying glass
Hover image to zoom
$60.77 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCW
Product Highlight: Amperage
0.8 Amps

Description

–
US-R90020 is an OEM Shaded Pole 3.3" Diameter General Purpose Motor, US-R90020 manufactured by Rotom.

Specs

–
Rotation:

CCW

Amperage:

0.8

Enclosure Type:

TE

Speeds:

1

Voltage:

115V

RPM:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy