Apply to be a TradeMaster!
Main product image of 1/25 hp Fan & Blower Motor, 1550 Rpm, 115v, US-R90030
Magnifying glass
Hover image to zoom

1/25 hp Fan & Blower Motor, 1550 Rpm, 115v, US-R90030

Brand:
ROTOM
SKU:
US-R90030
Rating:
(0)
Q&A:
(0)
1/25 hp Fan & Blower Motor, 1550 Rpm, 115v, US-R90030
Magnifying glass
Hover image to zoom
$60.78 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Mount
Stud
Product Highlight: Amperage
1.6 Amps
Product Highlight: Wattage
25 Watts

Description

–
US-R90030 is an OEM 1/25 hp Fan & Blower Motor, 1550 Rpm, 115v, US-R90030 manufactured by Rotom.

Specs

–
Voltage:

115V

Wattage:

25

Speeds:

1

Bearings:

Sleeve

Mount:

Stud

Rotation:

CCW

Enclosure Type:

Open

Product Type:

Blower Motor

Amperage:

1.6

RPM:

1550

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy