Apply to be a TradeMaster!
Main product image of Shaded Pole 3.3" Diameter General Purpose Motor 1/20hp 230v .9a, US-R90189
Magnifying glass
Hover image to zoom

Shaded Pole 3.3" Diameter General Purpose Motor 1/20hp 230v .9a, US-R90189

Brand:
ROTOM
SKU:
US-R90189
Rating:
(0)
Q&A:
(0)
Shaded Pole 3.3" Diameter General Purpose Motor 1/20hp 230v .9a, US-R90189
Magnifying glass
Hover image to zoom
$70.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Stud
Product Highlight: Amperage
0.9 Amps

Description

–
US-R90189 is an OEM Shaded Pole 3.3" Diameter General Purpose Motor 1/20hp 230v .9a, US-R90189 manufactured by Rotom.

Specs

–
Enclosure Type:

Open

Amperage:

0.9

Horse Power:

1/20

RPM:

1500

Bearings:

Sleeve

Product Type:

Motor

Mount:

Stud

Speeds:

1

Voltage:

240v

Rotation:

CW

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy