Apply to be a TradeMaster!
Main product image of 3/4" Threaded Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Chrome-plated, Oversized Flange Silcock (Lead Free)

Brand:
Raven
SKU:
1166IPS-NL
Rating:
(5)
Q&A:
(0)
3/4" Threaded Chrome-plated, Oversized Flange Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$30.00 each
BOX UP & SAVE 13%
$131.10 box of 5
$26.22 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
  • Min. operating Temp 32° F
  • Max. operating Temp 300° F
  • Max. operating pressure 360 PSI
  • Patented Item
  • Stainless Steel Handle
  • PTFE Ball
  • Adjustable stem packing gland
  • Extended Bib Threads for secure connection
  • Oversized Flange
  • 1/4 Turn Ball Valve
  • Replaces conventional gate valve sillcock

Specs

–
Size:

3/4"

Inlet Type:

FNPT

Material:

Brass

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Inlet Type
Material
Lead Free
Outlet Size
CURRENT ITEM
Product Image of 3/4" Threaded Chrome-plated, Oversized Flange Silcock (Lead Free)
3/4" Threaded Chrome-plated, Oversized Flange Silcock (Lead Free)
SKU: 1166IPS-NL
(5)
3/4"
FNPT
Brass
Yes
3/4"

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

What I Needed

It gets four stars because it was made in China. I couldn't find this type of faucet locally so went on line. It will probably be all right but you can tell the quality is not a good.
Skip
McMinnville OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality hose bib.

This is a quality hose bib valve. It is a ball valve and is fully open with a 1/4 turn. I have 4 on the house and needed more for garden hose bib.
Tired of poor quality
Orlando, Fl
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product just as described works

Product just as described works perfectly
Frank
Tedwood coty
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stainless lever handle (no rust)

Outdoor faucet / sillcock silcock / spigot mounted to a PVC covered 4x4 post. Full flow valve opening (no restrictions) Stainless lever handle (no rust)
Michael
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality product

easy to move and great quality
Geo
Milwaukee WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy