Apply to be a TradeMaster!
Main product image of 3/4" Threaded Chrome-plated Silcock (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Chrome-plated Silcock (Lead Free)

Brand:
Bluefin
SKU:
SKT075-C
Rating:
(4)
Q&A:
(0)
3/4" Threaded Chrome-plated Silcock (Lead Free)
Magnifying glass
Hover image to zoom
$11.83 each
BOX UP & SAVE 11%
$105.10 box of 10
$10.51 each
In Stock
In Stock
Get 76 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Specs

–
Size:

3/4"

Inlet Type:

FNPT

Material:

Brass

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Inlet Type
Material
Lead Free
Outlet Size
3/4"
FNPT
Brass
Yes
3/4"
3/4"
FNPT
Brass
Yes
3/4"

You May Also Need

Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
25%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Spec is misleading, won't purchase again

Have used these in the past with good results. Had to replace a set for a client, checked the spec, ordered. Upon receipt, measured diameter between ball and thread, it's 3/8"; the flow rate reflects it. Not gonna do that again.
Mick
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Great find with a ball valve. Eliminates over tightening issue.
Mike
Western New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not 3/4" all the way through

I chose this valve because of the flange having a full hole for the mounting screws and the long handle. After measuring the valve the inside diameter of the outlet side is about 1/2". Digital caliper is not deep enough to reach ID of inlet side but eyeballing it is clear that it is smaller than 1/2" even, looks like 3/8". Needless to say it's getting returned.
Tom
IL
4 years ago
Was this review helpful to you?

Super hose bib

I made a redwood box for plants and hose storage and this super high quality bib mounts on the box and I plumbed it inside
Joetuffguy
San Francisco
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy