Apply to be a TradeMaster!
Main product image of 1/2" Gauge Isolator (Male x Female)
Magnifying glass
Hover image to zoom

1/2" Gauge Isolator (Male x Female)

Brand:
Raven
SKU:
1212MF
Rating:
(0)
Q&A:
(0)
1/2" Gauge Isolator (Male x Female)
Magnifying glass
Hover image to zoom
$11.84 each
BOX UP & SAVE 6%
$177.28 box of 16
$11.08 each
In Stock
In Stock
Get 21 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Features:
  • Avoids need to drain system to swap gauges
  • Ball Pressure Rating 125 Lbs.
  • Maximum Temperature 180°

Specs

–
Connection Size:

1/2"

Max Temp (F):

180°F

Size:

1/2" x 1/2"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy