Apply to be a TradeMaster!
Main product image of 1/4" Gauge Isolator (Male x Female)
Magnifying glass
Hover image to zoom

1/4" Gauge Isolator (Male x Female)

Brand:
Raven
SKU:
1414MF
Rating:
(1)
Q&A:
(0)
1/4" Gauge Isolator (Male x Female)
Magnifying glass
Hover image to zoom
$12.21 each
BOX UP & SAVE 12%
$226.38 box of 21
$10.78 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4" x 1/4"
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Connection Size
1/4" Connection

Description

–
Features:
  • Avoids need to drain system to swap gauges
  • Ball Pressure Rating 125 Lbs.
  • Maximum Temperature 180°

Specs

–
Max Temp (F):

180°F

Connection Size:

1/4"

Size:

1/4" x 1/4"

Connection Type:

MPT x FPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/8" Air Vent Isolator (Male x Female)
SKU: 1818MF
Raven

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality Ball Valve

Time will tell how well it work, but initial impressions are good.
Pak
New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy