Apply to be a TradeMaster!
Main product image of 1/2" Full Port Sweat Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Full Port Sweat Ball Valve w/ Latch Lock Handle (Lead Free)

Brand:
Raven
SKU:
L-610C012-NL
Rating:
(0)
Q&A:
(0)
1/2" Full Port Sweat Ball Valve w/ Latch Lock Handle (Lead Free)
Magnifying glass
Hover image to zoom
$11.07 each
BOX UP & SAVE 4%
$106.20 box of 10
$10.62 each
In Stock
In Stock
Get 4 Tue, Nov 24
Size: 
1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Sweat

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Locking Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
L-610C Series premium CSA & UL/FM approved brass ball valve. Includes chrome plated steel handle with locking mechanism and eyelet for padlock.

Features
  • Latch lock handle with vinyl grip
  • Dezincification resistant lead free brass
  • Sweat ends conform to ASME B16.22
  • Forged brass body
  • Stainless steel ball
  • Blow out proof stem
  • Packing nut, o-ring and packing on the stem seal
Material Specifications
  • Body: Lead Free Brass C46500
  • Seat: PTFE
  • Ball: SS304
  • Stem O-Ring: NBR
  • Packing Nut: Brass C37700
  • Stem: Brass C37700 (1/2” - 2”) SS304 (2-1/2” - 4”)
  • Lock Nut: Ferrum / Zinc Plated
  • Lock Washer: Ferrum / Zinc Plated
  • Packing: PTFE
  • Handle: Ferrum / Chrome Plated
  • Cap: Lead Free Brass C46500
Specifications & Approvals
  • Pressure Rating: 600 psi WOG / 150 psi WSP
  • Temperature Range: -20°F to 300°F
  • UL: (1/2” - 2”) UL842 (Guide YRPY YRBX MHKZ) 125 psig, 125 (Guide YSDT) 125 psig
  • FM: Per FM1140 for 600psig (1/2” - 2”)
  • CSA: Per NSF/ANSI-61, NSF/ANSI-372, IGC-157

Specs

–
Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Features:

Standard

Material:

Brass

Lead Free:

Yes

Handle Style:

Locking Handle

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy