Apply to be a TradeMaster!
Main product image of 1-1/4" x 10" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom

1-1/4" x 10" Black Toe Nipple, Oil Tank Legs

Brand:
Raven
SKU:
TANKLEGS10
Rating:
(1)
Q&A:
(0)
1-1/4" x 10" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom
$10.63 each
In Stock
In Stock
Get 11 Wed, Nov 25
Size: 
1-1/4"
Length (Inches): 
10"
10"12"13"14"
This item replaces: R1652

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
10" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 12" Black Nipple

Threaded one end only. Other end square cut.

  • Used to support Oil Tanks
  • Heavy Duty

Specs

–
Length (Inches):

10"

Size:

1-1/4"

Type:

Boiler Legs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

These worked perfectly

I used these on my oil tank in my home. I would buy again.
nicholas
cleveland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy