Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom

1-1/4" x 12" Black Toe Nipple, Oil Tank Legs

Brand:
Raven
SKU:
TANKLEGS12
Rating:
(5)
Q&A:
(0)
1-1/4" x 12" Black Toe Nipple, Oil Tank Legs
Magnifying glass
Hover image to zoom
$9.24 each
In Stock
In Stock
Get 137 Tue, Oct 20
Order by today, receive Tuesday
Size: 
1-1/4"
Length (Inches): 
12"
10"12"13"14"
This item replaces: R1499

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 12" Black Nipple

Threaded one end only. Other end square cut.

  • Used to support Oil Tanks
  • Heavy Duty

Specs

–
Size:

1-1/4"

Length (Inches):

12"

Type:

Boiler Legs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great company

Fast shipping got exactly what I ordered!
Red
Newburgh
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great price shipped quick
Rainman
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Perfect

Tank had a lot of life left, legs were cooked. These new legs just bought us 10 more years. Worth every penny.
Aaron
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product timely delivery's

Great product timely delivery's
HD
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part fits perfect!

Used to replace a deteriorating leg a tank.
Zip
Philly, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy