Shop Resideo Sale
Main product image of 10.1 oz. High Temperature Red RTV Silicone Caulk
Magnifying glass
Hover image to zoom

10.1 oz. High Temperature Red RTV Silicone Caulk

SKU:
57500
Rating:
(0)
Q&A:
(0)
10.1 oz. High Temperature Red RTV Silicone Caulk
Magnifying glass
Hover image to zoom
$30.79 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red
Product Highlight: Volume
10.1 oz.

Description

–
RectorSeal HI-TEMP 100% RTV Silicone Caulk is a 1-component sealant that cures to a durable, resilient elastomer. Can be used to control noise/vibration and as a pipe/tank sealer.

Features
  • Meets USDA specifications for use in federally inspected meat/poultry plants, FDA regulation #21 CFR 177.2600, TT-S-001543A (COM-NBS) Class A, TT-S00230C (COM-NBS) Class AA MIL-A-46106A Amendment 2, Type 1, and Canadian 19-GP-9MA, Type 1
  • -85 to 500F service temperature Insulates, bonds and seals
  • Vibration resistant
  • Remains Flexible when cured

Specs

–
Type:

Silicone Sealant

Color:

Red

Product Type:

Sealant

Volume:

10.1 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy