Apply to be a TradeMaster!
Main product image of 1-1/2 lb. Pyroseal Furnace and Retort Cement
Magnifying glass
Hover image to zoom

1-1/2 lb. Pyroseal Furnace and Retort Cement

SKU:
68612
Rating:
(1)
Q&A:
(0)
1-1/2 lb. Pyroseal Furnace and Retort Cement
Magnifying glass
Hover image to zoom
68612 has been discontinued
Discontinued October 18, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
12 lb. Pyroseal Furnace and Retort Cement
SKU:68618
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Volume
24 oz.
Product Highlight: Color
Gray

Description

Pyroseal is a non-asbestos furnace and retort cement. It is smooth, creamy, easy spreading and sticks where you put it. Pyroseal exhibits superior performance in bonding, controlled expansion and contraction to avoid shrinking and cracking. It is easy to apply even in low, below freezing temperatures.

Characteristics
  • Contains no asbestos or OSHA restricted fibers
  • Shrink and crack proof
  • Low freezing point
  • Fire proof and acid resistant

    Applications Pyroseal is recommended for use on high temperature refractory surfaces found in fireboxes and other parts of furnaces, boilers, stoves and stokers used for comfort heating. It works well on flue pipes, clean outs, ducts and chimney collars. When cured Pyroseal is fire proof, acid resistant, shrink proof and crack-proof.
  • Specs

    Color:

    Gray

    Volume:

    24 oz.

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Compare Similar Products

    Brand
    Volume
    CURRENT ITEM
    Product Image of 1-1/2 lb. Pyroseal Furnace and Retort Cement
    1-1/2 lb. Pyroseal Furnace and Retort Cement
    SKU: 68612
    (1)
    24 oz.

    Product Reviews

    2 out of 1 review
    2
    out of 1 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    100%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Expensive

    Small container big price. Regular cement worked out better.
    Gugs
    Milford Ct
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?