Apply to be a TradeMaster!
Main product image of 5 lb Duct Seal Compound
Magnifying glass
Hover image to zoom

5 lb Duct Seal Compound

SKU:
81881
Rating:
(2)
Q&A:
(0)
5 lb Duct Seal Compound
Magnifying glass
Hover image to zoom
$23.95 each
In Stock
In Stock
Get 13 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
80 oz.
Product Highlight: Color
Gray

Description

–
RectorSeal® Duct Seal Compound is a gray, permanently soft, non-toxic, putty type compound which adheres to most clean, dry surfaces. It is designed to be used when sealing around the ends of electrical conduit and boxes.

Features:
  • Excellent adhesion properties
  • Temperature usage range from 25 degree F to 120 degree F
  • Paintable
  • Non-irritant
  • Remains permanently soft
  • Non-toxic
  • Non-staining
  • Non-corrosive
  • USDA acceptable
  • No vehicle bleed out
  • FDA approved
  • UL(R) classified
  • Dielectric strength to 100V per mil

Specs

–
Type:

Sealing Compound

Volume:

80 oz.

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 lb Duct Seal Compound
SKU: 81880
Rectorseal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again when needed.

Very specific application to water seal an area that also has cords, cables, or wiring in it. Its able to seal tightly around multiple objects.
Jethro
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I am familiar with Rectorseal products and know this will do the job
Don
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy