Apply to be a TradeMaster!
Main product image of 2" ArmorPad Light-Weight Mini-Split Equipment Pad 18" x 35"
Magnifying glass
Hover image to zoom

2" ArmorPad Light-Weight Mini-Split Equipment Pad 18" x 35"

SKU:
84419
Rating:
(0)
Q&A:
(1)
2" ArmorPad Light-Weight Mini-Split Equipment Pad 18" x 35"
Magnifying glass
Hover image to zoom
$42.80 each
In Stock
In Stock
Get 8 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not be exact representation of item.

ArmorPad™ is a high-strength and light-weight equipment pad that provides support and lift for the outdoor unit. It is constructed of a dense foam core base enveloped in a shell of durable polymer on five sides that aesthetically simulates the texture and color of gray concrete.

Product Application
  • Provides support and lift for the HVAC condenser unit outdoor
  • Provides a strong and stable equipment platform for uneven surfaces
Product Features
  • Light-weight at less than 11 lbs
  • Extreme durability with load capacity of more than 1400 lbs
  • High anchoring strength for securing equipment
  • Textured surface to prevent equipment sliding
  • Long-term exterior weather resistance including UV resistance and freeze/thaw resistance
  • Vibration absorbing
  • Chemical resistance against R-407c and R-410A, compressor oil, coil cleaners, and salt solution
  • Does not chip and is not damaged by weed trimmers
Recommended for:
  • Residential and commercial HVAC units
  • Outdoors

Specs

–
Product Type:

Equipment Pad

Application:

HVAC

Dimensions:

18" x 35"

Thickness:

2"

Pad Type:

Polymer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you securely attach a mini split with screws to this pad ? Also, What would be the best fastener types to use to secure a mini split to it ? Thank you

Asked by Steve 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Steve. This is not meant to be used with screws or fasteners - the unit should lie directly on top of the pad. Any additional hardware used would be at your own discretion.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy