Apply to be a TradeMaster!
Main product image of 3.75" Slimduct Soffit Inlet (Brown)
Magnifying glass
Hover image to zoom

3.75" Slimduct Soffit Inlet (Brown)

SKU:
85474
Rating:
(1)
Q&A:
(0)
3.75" Slimduct Soffit Inlet (Brown)
Magnifying glass
Hover image to zoom
$49.85 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-3/4"
Product Highlight: Temperature Range (F)
0°F - 140°F
Product Highlight: Color
Brown

Description

–
Slimduct professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.

Features:
  • Color: Brown
  • Duct Width: 3.75"
  • Paintable: NO
  • Temp Range: 0°-140°

includes:
  • Soffit Inlet

Specs

–
Product Type:

Soffit Inlet

Size:

3-3/4"

Color:

Brown

Temperature Range (F):

0°F - 140°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3.75" 90° Slimduct Flat Elbow (Brown)
SKU: 85471
Rectorseal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product and SupplyHouse.com always delivers on time.

I've been buying this product for some of our hvac installations from supplyhouse.com for years. I highly recommend the product.
Green Apple Heating and Cooling LLC
South Carolina
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy