Apply to be a TradeMaster!
Main product image of 1/4" PRO-Fit Quick Connect Union
Magnifying glass
Hover image to zoom

1/4" PRO-Fit Quick Connect Union

SKU:
87018
Rating:
(5)
Q&A:
(0)
1/4" PRO-Fit Quick Connect Union
Magnifying glass
Hover image to zoom
$20.08 each
BOX UP & SAVE 12%
$176.60 box of 10
$17.66 each
In Stock
In Stock
Get 1 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.

The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.


Product Features
  • Flame-free fittings for connecting refrigerant lines
  • For HVAC/R up to 870 psi (60 bar)
  • Prevent refrigerant lineset leaks
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Sight window for connection verification
  • Compatible with major refrigerants, including R410A and R22

Specs

–
Product Type:

Union

Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1.4 out of 5 reviews
20% would recommend this product
1.4
out of 5 Reviews
20% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
20%
2 star
0%
1 star
80%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Had a very bad experience

I connected the union after preparing the 1/4" OD tubing. I pressurized it with 100 PSI compressor and it leaked like a sieve. I could move the fitting get it to stop leaking and then if I moved it again it leaked. I called rectorseal for support. The rectorseal representative told me they had discontinued the product 5 months ago. I am sweating the connection.
Shu
Lake Arrowhead, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible Product. Dont Buy. I Would Not Buy This Product

Installed It And One Day Later Lost The Entire Charge On A Mini Split Install. I Found Out It Would Leak After Installing The Lineset Cover Causing Some Side Pressure On The Fitting, Resulting In The Fitting Leaking. Just Filed A Warranty Request With rectorseal.
Mags
New york
2 years ago
Was this review helpful to you?

100% failure

The old unions worked 100% for me. The new design failed 100%. If anyone wants to buy the rest of my stock, I will sell all of them dirt cheap.
Mike
Montana
2 years ago
Was this review helpful to you?

1/4" Pro-Fit Quick Connect Union

I purchased the 1/4" Pro-Fit Quick Connect Union so I could cut the freon lines on my mini-split A/C to the correct length, I installed this union, had my A/C guy pull a vacuum, and charge the line, everything seemed great, as I was putting the cover over the lines, I bumped the 1/4" connection and it started leaking, had to remove the connector solder in a replacement connection. But Supply House never questioned my return, and refunded my money right away. 👍
Wally
Fredericksburg, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bought 5, one faulty

The quick connects that were not faulty are working well on my mini splits. No leaks or other problems so far. I bought 5 of these and one of them was faulty. After plugging the line set into one end it was easy to pull out even at the correct depth. I think they are good overall but might need a bit better quality control.
Pat
Arkansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy