Shop Resideo Sale
Main product image of 1/2" PRO-Fit Quick Connect Socket
Magnifying glass
Hover image to zoom

1/2" PRO-Fit Quick Connect Socket

SKU:
87038
Rating:
(3)
Q&A:
(0)
1/2" PRO-Fit Quick Connect Socket
Magnifying glass
Hover image to zoom
$23.72 each
BOX UP & SAVE 0%
$237.20 box of 10
$23.72 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Push-Fit x FNPT Connection

Description

–
Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.

The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.


Product Features
  • Flame-free fittings for connecting refrigerant lines
  • For HVAC/R up to 870 psi (60 bar)
  • Prevent refrigerant lineset leaks
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Sight window for connection verification
  • Compatible with major refrigerants, including R410A and R22

Specs

–
Product Type:

Socket

Size:

1/2"

Connection Type:

Push-Fit x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Terrible

These are marketed as a quick connect that is an alternative to flare fittings. Every single one failed and dumped all the refrigerant out. Rector seal didn't even respond to me. Do not use these!!!!
Shane T
Coatesville PA
1 years ago
Was this review helpful to you?

Yes I would buy this product again

Product worked as advertised, easy and a real time saver
DIY HVAC mini split
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product again and again.

I first used on a new install and have had no leaks. Much easier than flared connections. I found a leaking flare connection in another unit and decided to replace all with this product before recharging unit. Works great.
ClarkD
Clarksville VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy