Apply to be a TradeMaster!
Main product image of 3/8" to 1/2" PRO-Fit Quick Connect Elbow Reducer
Magnifying glass
Hover image to zoom

3/8" to 1/2" PRO-Fit Quick Connect Elbow Reducer

SKU:
87034
Rating:
(1)
Q&A:
(0)
3/8" to 1/2" PRO-Fit Quick Connect Elbow Reducer
Magnifying glass
Hover image to zoom
87034 has been discontinued
Discontinued September 26, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/8" x 1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

PRO-Fit Quick Connect push-to-connect refrigerant fittings quickly connect copper and aluminum linesets for mini-split and unitary HVAC units. With no flaring or brazing involved, refrigerant lines can be securely and safely connected by PRO-Fit Quick Connect in various environments.

The unique, leak-proof double O-rings sealing design creates a permanent high pressure gas seal that prevents connection leaks caused by galling, vibration, pulsation and extreme temperature changes.


Product Features
  • Flame-free fittings for connecting refrigerant lines
  • For HVAC/R up to 870 psi (60 bar)
  • Prevent refrigerant lineset leaks
  • Quick and easy push-in
  • Flame-free: no flaring or brazing needed
  • Single-use with quick-release removal
  • Robust brass body, durable & reliable
  • Leak-proof double O-rings sealing Vibration and impact resistant
  • UV resistant
  • Corrosion resistant
  • Sight window for connection verification
  • Compatible with major refrigerants, including R410A and R22

Specs

–
Product Type:

Reducer

Size:

3/8"

1/2"

3/8" x 1/2"

Connection Type:

Push-Fit x Push-Fit

Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pro-Fit Reducer

Used the fitting on my mini split line. It was much easier to us than other fitting. It was a good tight fit and did not leak. I received the part in a short time. Was pleased with the service I received.
Happy Customer
Lyman Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?