Apply to be a TradeMaster!
Main product image of Slope Condenser Bracket, 250 lb. (Powdercoat)
Magnifying glass
Hover image to zoom

Slope Condenser Bracket, 250 lb. (Powdercoat)

SKU:
87745
Rating:
(2)
Q&A:
(0)
Slope Condenser Bracket, 250 lb. (Powdercoat)
Magnifying glass
Hover image to zoom
$200.44 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Length (Inches)
39-1/2" Length
Product Highlight: Width (Inches)
22" Width
Product Highlight: Height (Inches)
22" Height
Product Highlight: Material
Steel
Product Highlight: Size
39-1/2", 22"

Description

–
Slope Condensor Bracket, Powdercoat, 250 lb. capacity. Made from heavy duty steel with powdercoat finish. This adjustable bracket accommodates a roof slope up to 45 degrees or 12" pitch providing a level mounting surface. Includes level.

Specification:
  • Material – Steel
  • Coating – Powder
  • Capacity – 250lb.
  • Length – 39.5"
  • Width – 22"
  • Height – 22"

Carton Contents:
  • 2 Crossbars
  • 2 Bracket Arms
  • Anti Vibration Mounts (4)
  • 1" Bolt (4)
  • Self Adhesive Level (2)
  • 2" Lag Screw (6)
  • 2" Anchors (6)
  • Clip Nut (4)

Specs

–
Product Type:

Bracket

Type:

Bracket

Capacity (lbs):

250 lbs

Finish:

Powder Coated

Length (Inches):

39-1/2"

Width (Inches):

22"

Height (Inches):

22"

Material:

Steel

Size:

39-1/2"

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.5 out of 2 reviews
50% would recommend this product
2.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I Returned It

I'm a DIYer who requires a "Mounting for Dummies" pamphlet in the included instructions, but Rectorseal just left me to figure things out the best I could on my own. The instructions offered nothing about how to stabilize the weight bearing arms. So after attaching the top horizontal support bar to my roof ledge, and, being unable to figure out a way to achieve a safe install, I gave up, repacked it, and sent it back.
MarkleGuy
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Easy to set up and has a lot of adjustment to level the mini split condenser.
MikeLi the PE
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy