Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Wire
Mini Split Cables
4/C 14GA, 600V Shielded Mini Split Connector Cable (100 Ft)
Brand:
Rectorseal
SKU:
87790
Rating:
(1)
Q&A:
(0)
Hover image to zoom
87790 has been discontinued
Discontinued April 22, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
4/C 14GA, 600V Shielded Mini Split Connector Cable (50 Ft)
Brand:
Rectorseal
SKU:
87795
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
100' Length
600V
Black
Description
–
4/C 14GA, 600V shielded Mini Split Connector Cable (100 Ft)
Specs
–
Length (Feet):
100'
Wire Type:
Mini-Split Cable
Conductors:
4
Voltage:
600V
AWG:
14
Type:
Shielded
Color:
Black
Contact
+
Happy Labor Day!
Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text
888-757-4774
Special Hours:
Closed Now
Special Hours
9am–6:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (25 Ft.)
SKU:
B143812025F
ICOOL
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
SKU:
B143812050F
ICOOL
WBB300 Wall Condensor Bracket (Powdercoat)
SKU:
87733
Rectorseal
1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (30 Ft.)
SKU:
B143812030F
ICOOL
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
HEAVY DUTY SHIELDED CONNECTION CABLE
NICE QUALITY CONNECTING CABLE THAT IS SHIELDED . HEAVY DUTY CONSTRUCTION WITH A TOUGH OUTER INSULATION JACKET.
WILLY THE WIRE GUY
NY
7 years ago
Verified Buyer
Was this review helpful to you?
1
0
Flag this review
×
Video